Beli pompa oil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- The Golden Elephant Sprayer Head Trigger Nozzle (Kepala Semprotan)atribut:
- Depth (mm): 33
- Dimension HxWxD (mm): 110x33x110
- Height (mm): 110
- Main Material: Polypropylene
- Width (mm): 110
- Nippon Oil Pump Motor Trochoid PumpDeskripsi:The tricolloid pump is an inscribed gear type pump in which an external gear (outer rotor) and an internal gear (inner rotor) that fits inside it mesh with each other to rotate, and thetooth profile is formed by a trochoid curve.The trochoid pump has a circular case and an outer disk shape with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. Thedrive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.Rotation When the distance between the two is short, the inner peak and the outer valley mesh with each other, but when the distance is long, there is one less inner tooth, sothe three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Mass (kg)atribut:
- Maximum Operating Liquid Temperature (°C): -5 to 80
- Viscosity Range Used (mm²/s): 10 to 500
- Voltage (V): 200/220
- Motor Voltage (V): 200 (50) / 200 (60) / 220 (60)
- Motor Frequency (Hz): 50/60
- Specification: Indoor Specifications
- Motor Type: Squirrel-Cage Induction Motor
- Direction of Rotation: Clockwise when viewed from the pump side (standard rotation direction)
- Number of Motor Poles (P): Four
- Phase Number: Three-Phase
- Operating Ambient Temperature (°C): -10 to 40
- Operating Temperature Range (°C): -5 to 80
- Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)atribut:
- Rated Torque (W): 200
- No-Load Speed (rpmin): 3600
- Speed Range (rpm): 2750
- Rated Current (A): 13
- Nippon Oil Pump TrochoidDeskripsi:The tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric. Normally, when the inner rotor rotates, the outer rotor is driven in the same direction. About rotation When the distance between the two is short, the inner peak and the outer valley mesh, but when the distance is far, there is one less inner tooth, so the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Hydraulic oil / lubricating oil transfer* Motor is sold separately.atribut:
- Maximum Discharge Pressure (MPa): 0.5
- Suitable Liquid: Hydraulic oil / lubricating oil
- KRISBOW Pompa Oli Pneumatikatribut:
- Compression Ratio: 5 : 1
- Air Inlet Connection Ø (inch): 1/4 Quick Plug
- Oil Outlet Connection Ø (inch): 1/2 Quick Plug
- Air Inlet Pressure (bar): 6-8
- Output Pressure (Bar): 30-40
- Suittable for (kg): 220 trade Drum
- Air Consumption (L/m): 330
- Dimensions (LxØ) (mm): 1200x100
- Relative Capacity (L/m): 14
- Suction Tube Length (mm): 940
- Ø Suction Tube (mm): 42
- TEKIRO Hand Grease Pump (Pompa Gemuk)Deskripsi:Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 16
- Dimension 7 (mm): 455
- Dimension 8 (mm): 1470
- YAMADA High Pressure Supply Pump Seriesatribut:
- Pump Ratio: 50x1
- BETE FOG NOZZLE Industrial Spray NozzleDeskripsi:Full-cone spray nozzles produce a uniform conical spray pattern that provides even distribution of liquids and consistent coverage.
- KARCHER HOME & GARDEN Spray Nozzle MiniDeskripsi:Spray nozzle for watering small areas and gardens. The ergonomic grip allows convenient one-hand operation for effortless watering of all kinds of plants. The spray nozzle offers other features such as convenient one-hand flow control. Spray pattern adjustable from hard jet to gentle spray. The spray nozzle combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- Ikeuchi Wide-Angle Conical Nozzle BBXP Series (Nosel Spray / Nosel Air)Deskripsi:A conical nozzle with a circular spray pattern and an even flow distribution.atribut:
- Spraying Angle: (At standard pressure) 120
- Iwa Gun Nozzle Spray (Perlengkapan Alat Pemadam)Deskripsi:Headline fire hose, spray water, asal jepangatribut:
- Material: Alloy
- Dimensions (cm): 40x10x40
- Color: Black
- Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- CP Air Blow Gunatribut:
- Material: Plastik kualitas tinggi
- Temperature (°C): -5-60
- Maximum Pressure (kgf/cm²): 10
- Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)Deskripsi:-Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
Daftar Harga pompa oil Terbaru October 2026
| The Golden Elephant Sprayer Head Trigger Nozzle (Kepala Semprotan) | Rp149.900 |
| Nippon Oil Pump Motor Trochoid Pump | Rp10.999.900 |
| Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum) | Rp359.900 |
| Nippon Oil Pump Trochoid | Rp1.499.900 |
| KRISBOW Pompa Oli Pneumatik | Rp8.699.900 |
| TEKIRO Hand Grease Pump (Pompa Gemuk) | Rp1.699.900 |
| Nagata Spray Bottle Trigger (Botol Semprotan) | Rp14.900 |
| YAMADA High Pressure Supply Pump Series | Rp69.999.900 |
| Kenmaster Semprotan AIr | Rp11.900 |
| BETE FOG NOZZLE Industrial Spray Nozzle | Rp859.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/pgP111795916-1.jpg)

/k4P110900724-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/TEKIRO%20Hand%20Grease%20Pump%20(Pompa%20Gemuk)/5lP105678201-2.jpg)
/2nP103769095-1.jpg)




/g5P110750581-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Iwa%20Gun%20Nozzle%20Spray%20(Perlengkapan%20Alat%20Pemadam)/3gP104822124-1.jpg)
/P102025048-1.jpg)
/ivP105633679-1.jpg)
/4vP105632175-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Fire%20Hose%20Canvas%20with%20Machino%20Coupling%20(Selang%20Hidran%2FPemadam%20Kebakaran)/6nP111128239-1.jpg)

/P102889602-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)